
UNION PAIT LT 1/2IN BRS 3/4-16
Mfr # 10109L
Zoro # G421700647
original price: $7.65
9% off
new price: $6.89
/eaKey Features
Hex Size
3/4 in
Max. Pressure
750 psi
Flare Thread Size
3/4-16
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10109L
Zoro #
G421700647
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
3/4 in
Flare Thread Size
3/4-16
Details
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Fitting Connection Type
Male SAE Flared|Male SAE Flared
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
Union
Description
MIDLAND INDUSTRIES 10109L Light Pattern Union, 1/2 in SAE 45 deg Male Flare x 1/2 in SAE 45 deg Male Flare, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.