
UNION PAIT LT 1/2IN COMPRESSION 1/2IN
Mfr # 18068L
Zoro # G721699665
product price: $11.69
/eaKey Features
Compression Thread Size
11/16-20
Length
0.7 in
Max. Pressure
200 psi
Fitting Connection Type
Compression|Compression
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18068L
Zoro #
G721699665
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
11/16-20
Length
0.7 in
Hex Size
0.68 in
Details
Max. Pressure
200 psi
Fitting Connection Type
Compression|Compression
Standards
ASA, ASME Compliant, SAE
Item
Union
Temp. Range
-65 to 250 deg F
Material
Brass
Description
MIDLAND INDUSTRIES 18068L Light Pattern Union, 1/2 in Compression x 1/2 in Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.