Zoro Homepage

UNION PAIT LT 1/4IN BRS 7/16-20

  • Mfr # 10106L

  • Zoro # G921698000


original price: $2.19
10% off
new price: $1.95
/ea

Key Features

Basic Fitting Material
Brass
Flare Thread Size
7/16-20
Fitting Connection Type
Male SAE Flared|Male SAE Flared
Max. Pressure
1400 psi
Temp. Range
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10106L
Zoro #
G921698000
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/16-20
Hex Size
0.43 in
Pipe Size - Pipe Fitting
1/4 in

Details

Basic Fitting Material
Brass
Fitting Connection Type
Male SAE Flared|Male SAE Flared
Item
Union
Max. Pressure
1400 psi
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10106L Light Pattern Union, 1/4 in SAE 45 deg Male Flare x 1/4 in SAE 45 deg Male Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.