
UNION PAIT LT 1/4IN COMPRESSION 1/4IN
Mfr # 18064L
Zoro # G321700396
product price: $3.29
/eaKey Features
Temp. Range
-65 to 250 deg F
Compression Thread Size
7/16-24
Max. Pressure
300 psi
Standards
ASA, ASME Compliant, SAE
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18064L
Zoro #
G321700396
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
7/16-24
Length
0.5 in
Hex Size
0.43 in
Details
Temp. Range
-65 to 250 deg F
Max. Pressure
300 psi
Item
Union
Standards
ASA, ASME Compliant, SAE
Material
Brass
Fitting Connection Type
Compression|Compression
Description
MIDLAND INDUSTRIES 18064L Light Pattern Union, 1/4 in Compression x 1/4 in Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.