Zoro Homepage

UNION RED COMP 1/2IN x 3/8IN LF BRS

  • Mfr # 700082-0806

  • Zoro # G021700542


original price: $9.15
9% off
new price: $8.25
/ea

Key Features

Fitting Connection Type
Compression|Compression
Length
1.7 in
Material
Brass
Temp. Range
-40 to 250 deg F
Compression Thread Size
11/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700082-0806
Zoro #
G021700542
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.7 in
Compression Thread Size
11/16-20

Details

Fitting Connection Type
Compression|Compression
Material
Brass
Item
Union
Temp. Range
-40 to 250 deg F

Description

AMC® 700082-0806 Reducing Compression Union, 1/2 in Compression x 3/8 in Compression, Lead-Free Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.