UNION REDUCING 3/8IN PUSH-IN TUBE 1/4IN

  • Mfr # 20755P

  • Zoro # G421701118


product price:  $6.85
/ea

Key Features

Basic Fitting Material
Plastic
Max. Pressure
100 to 230 psi
Temp. Range
34 to 150 deg F
Fitting Connection Type
Push-In Tube|Push-In Tube
Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20755P
Zoro #
G421701118
UPC #
-
Country of Origin
United States

Dimensions

Length
0.65 in

Details

Basic Fitting Material
Plastic
Max. Pressure
100 to 230 psi
Temp. Range
34 to 150 deg F
Fitting Connection Type
Push-In Tube|Push-In Tube
Item
Clamps

Description

MIDLAND INDUSTRIES 20755P Reducing Union, 3/8 in Push-In Tube x 1/4 in Push-In Tube, Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.