
UNION STR 5/32IN PTC 5/32IN PTC COMP
Mfr # 620532C
Zoro # G221698328
original price: $22.85
10% off
new price: $20.55
/eaKey Features
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Max. Pressure
145 psi
Temp. Range
-40 to 140 deg F
Length
1.25 in
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620532C
Zoro #
G221698328
UPC #
-
Country of Origin
United States
Dimensions
Length
1.25 in
Details
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Item
Clamps
Max. Pressure
145 psi
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Description
MIDLAND INDUSTRIES 620532C Straight Union, 5/32-in Push-to-Connect x 5/32-in Push-to-Connect, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.