Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION STR 5/8IN PTC 5/8IN PTC COMP

  • Mfr # 621000C

  • Zoro # G621700164


product price: $34.35
/ea

Key Features

Basic Fitting Material
Composite
Max. Pressure
145 psi
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Length
2 in
Temp. Range
-40 to 140 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621000C
Zoro #
G621700164
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Pipe Size - Pipe Fitting
5/8 in

Details

Basic Fitting Material
Composite
Max. Pressure
145 psi
Fitting Connection Type
Push-to-Connect|Push-to-Connect
Temp. Range
-40 to 140 deg F
Item
Clamps

Description

MIDLAND INDUSTRIES 621000C Straight Union, 5/8-in Push-to-Connect x 5/8-in Push-to-Connect, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.