
UNION SWVL 1/4IN SAE 45 DEG FFL 1/4IN
Mfr # 10481
Zoro # G621698737
product price: $8.75
/eaKey Features
Fitting Connection Type
Female SAE Flared|Female SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Hex Size
0.62 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10481
Zoro #
G621698737
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.62 in
Flare Thread Size
7/16-20
Pipe Size - Pipe Fitting
1/4 in
Details
Fitting Connection Type
Female SAE Flared|Female SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Basic Fitting Material
Brass
Standards
ASA, ASME, MS (Military Standards), SAE
Item
Union
Description
MIDLAND INDUSTRIES 10481 Swivel Union, 1/4 in SAE 45 deg Female Flared x 1/4 in SAE 45 deg Female Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.