UNION SWVL 3/8IN SAE 45 DEG FFL 3/8IN

  • Mfr # 10483

  • Zoro # G721698446


product price: $8.69
/ea

Key Features

Fitting Connection Type
Female SAE Flared|Female SAE Flared
Basic Fitting Material
Brass
Standards
ASA, ASME, MS (Military Standards), SAE
Max. Pressure
1000 psi
Hex Size
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10483
Zoro #
G721698446
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.81 in
Flare Thread Size
5/8-18
Pipe Size - Pipe Fitting
3/8 in

Details

Fitting Connection Type
Female SAE Flared|Female SAE Flared
Basic Fitting Material
Brass
Standards
ASA, ASME, MS (Military Standards), SAE
Max. Pressure
1000 psi
Temp. Range
-65 to 250 deg F
Item
Union

Description

MIDLAND INDUSTRIES 10483 Swivel Union, 3/8 in SAE 45 deg Female Flared x 3/8 in SAE 45 deg Female Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.