Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1-1/2IN FIP X FIP 600 PSI WOG
- Mfr # 941157LF
- Zoro # G121700619
product price:Â
$
92.75
/ea
Key Features
Pipe Size
1-1/2 in
Connection Type
FIP x FIP
Overall Length
7.4 in
Overall Height
2.5 in
Max. Pressure
600 psi WOG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 941157LF
- Zoro #
- G121700619
- UPC #
- -
- Country of Origin
- Multiple
- Connection Type
- FIP x FIP
- Item
- Valves
- Max. Pressure
- 600 psi WOG
- Standards
- ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
- Body Material
- Lead-Free Forged Brass
- Temp. Range
- -40 to 365 deg F
Dimensions
- Pipe Size
- 1-1/2 in
- Overall Length
- 7.4 in
- Overall Height
- 2.5 in
- Overall Width
- 3.6 in
Description
MIDLAND INDUSTRIES 941157LF Ball Valve, 1-1/2 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.