Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1-1/2IN FPT X FPT 600 PSI WOG
- Mfr # 940177L
- Zoro # G521699995
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Forged Brass
Ball Port Style
Full
Connection Type
FPT x FPT
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1|AB1953|CSA Certified|FM Approved|UL 125/258/842
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940177L
- Zoro #
- G521699995
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Valve Size
- 1-1/2 in
Details
- Ball Material
- Forged Brass
- Ball Port Style
- Full
- Connection Type
- FPT x FPT
- Item
- Valves
- Max. Pressure
- 600 psi WOG
- Standards
- ANSI B1.20.1|AB1953|CSA Certified|FM Approved|UL 125/258/842
- Temp. Range
- -22 to 302°F
Description
MIDLAND INDUSTRIES 940177L Ball Valve, 1-1/2 in Nominal, FPT x FPT, 600 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.