VALVE BALL 1-1/2IN MPT X FPT 600 PSI WOG

  • Mfr # 948176

  • Zoro # G421701491


product price:  $97.55
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 300 deg F
Seal Material
PTFE
Connection Type
MPT x FPT
Overall Height
2.8 in
Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
948176
Zoro #
G421701491
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
2.8 in
Pipe Size
1-1/2 in
Overall Length
4.15 in
Overall Width
8.05 in

Details

Temp. Range
-20 to 300 deg F
Seal Material
PTFE
Connection Type
MPT x FPT
Item
Valves
Standards
ANSI B1.20.1, UL842/258 Listed
Body Material
Brass
Max. Pressure
600 psi WOG

Description

MIDLAND INDUSTRIES 948176 Ball Valve, 1-1/2 in Nominal, MPT x FPT, 600 psi WOG Pressure, -20 to 300 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.