VALVE BALL 1-1/2IN SWT X SWT 600 PSI WOG

  • Mfr # 941167LF

  • Zoro # G121699050


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full
Nominal Valve Size
1-1/2 in
Ball Material
Lead-Free Forged Brass
Max. Pressure
600 psi WOG
Temp. Range
-40 to 365°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941167LF
Zoro #
G121699050
UPC #
-
Country of Origin
China

Dimensions

Nominal Valve Size
1-1/2 in

Details

Ball Port Style
Full
Ball Material
Lead-Free Forged Brass
Max. Pressure
600 psi WOG
Item
Valves
Temp. Range
-40 to 365°F
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157|IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157

Description

MIDLAND INDUSTRIES 941167LF Ball Valve, 1-1/2 in Nominal, Sweat x Sweat, 600 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.