Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1-1/4IN FIP X FIP 600 PSI WOG
- Mfr # 941156NP
- Zoro # G821699565
product price:Â
$
76.75
/ea
Key Features
Ball Material
Stainless Steel
Pipe Size
1-1/4 in
Connection Type
FIP x FIP
Temp. Range
-40 to 365 deg F
Overall Height
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 941156NP
- Zoro #
- G821699565
- UPC #
- -
- Country of Origin
- China
- Ball Material
- Stainless Steel
- Connection Type
- FIP x FIP
- Item
- Valves
- Temp. Range
- -40 to 365 deg F
- Max. Pressure
- 600 psi WOG
- Body Material
- Forged Brass
- Standards
- ANSI B1.20.1
Dimensions
- Pipe Size
- 1-1/4 in
- Overall Height
- 2.15 in
- Overall Length
- 5.9 in
- Overall Width
- 3.25 in
Description
MIDLAND INDUSTRIES 941156NP Ball Valve, 1-1/4 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.