Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL 1-PC 1/2IN FNPT X FNPT STD

  • Mfr # 949103

  • Zoro # G521697779


product price: $64.79
/ea

Key Features

Seal Material
PTFE
Max. Pressure
1000 psi
Overall Width
1.85 in
Connection Type
FNPT x FNPT
Standards
ANSI B2.1, API 598 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949103
Zoro #
G521697779
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.85 in
Pipe Size
1/2 in
Overall Length
4.95 in
Overall Height
1.05 in

Details

Seal Material
PTFE
Max. Pressure
1000 psi
Connection Type
FNPT x FNPT
Standards
ANSI B2.1, API 598 Certified
Item
Valves
Body Material
316 Stainless Steel

Description

MIDLAND INDUSTRIES 949103 1-Piece Ball Valve, 1/2 in Nominal, FNPT x FNPT, 1000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.