Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL 1-PC 1/4IN FNPT X FNPT STD

  • Mfr # 949101

  • Zoro # G721698132


product price: $58.15
/ea

Key Features

Pipe Size
1/4 in
Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Ball Material
Brass
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949101
Zoro #
G721698132
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Length
4.05 in
Overall Width
1.35 in
Overall Height
0.85 in

Details

Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Ball Material
Brass
Max. Pressure
1000 psi
Seal Material
PTFE
Standards
ANSI B2.1, API 598 Certified
Item
Valves

Description

MIDLAND INDUSTRIES 949101 1-Piece Ball Valve, 1/4 in Nominal, FNPT x FNPT, 1000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.