Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL 1-PC 1IN FNPT X FNPT 1000PSI

  • Mfr # 949105

  • Zoro # G721698231


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Seal Material
PTFE
Pipe Size
1 in
Overall Width
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949105
Zoro #
G721698231
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Overall Width
2.55 in
Overall Length
6.2 in
Overall Height
1.55 in

Details

Body Material
316 Stainless Steel
Connection Type
FNPT x FNPT
Seal Material
PTFE
Ball Material
Brass
Standards
ANSI B2.1, API 598 Certified
Max. Pressure
1000 psi
Item
Valves

Description

MIDLAND INDUSTRIES 949105 1-Piece Ball Valve, 1 in Nominal, FNPT x FNPT, 1000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.