Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1-PC 2IN FNPT X FNPT 1000PSI
- Mfr # 949108
- Zoro # G021699969
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Ball Port Style
Standard Port
Connection Type
FNPT x FNPT
Nominal Valve Size
2 in
Max. Pressure
1000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 949108
- Zoro #
- G021699969
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Valve Size
- 2 in
Details
- Ball Material
- 316 Stainless Steel
- Ball Port Style
- Standard Port
- Connection Type
- FNPT x FNPT
- Item
- Valves
- Max. Pressure
- 1000 psi
- Standards
- ANSI B2.1|API 598 Certified
Description
MIDLAND INDUSTRIES 949108 1-Piece Ball Valve, 2 in Nominal, FNPT x FNPT, 1000 psi Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.