Zoro Homepage

VALVE BALL 1-PC 3/8IN FNPT X FNPT STD

  • Mfr # 949102

  • Zoro # G921698727


original price: $65.99
10% off
new price: $59.39
/ea

Key Features

Seal Material
PTFE
Body Material
316 Stainless Steel
Overall Height
0.9 in
Max. Pressure
1000 psi
Overall Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949102
Zoro #
G921698727
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.9 in
Overall Length
4.3 in
Overall Width
1.5 in
Pipe Size
3/8 in

Details

Seal Material
PTFE
Body Material
316 Stainless Steel
Max. Pressure
1000 psi
Item
Valves
Connection Type
FNPT x FNPT
Standards
ANSI B2.1, API 598 Certified

Description

MIDLAND INDUSTRIES 949102 1-Piece Ball Valve, 3/8 in Nominal, FNPT x FNPT, 1000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.