
VALVE BALL 1/2IN FIP X FIP PVC FULL EPDM
Mfr # 940284
Zoro # G721699856
product price:Â $3.25
/eaKey Features
Pipe Size
1/2 in
Connection Type
FIP x FIP
Max. Pressure
150 psi at 73 deg F
Overall Height
1.45 in
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
940284
Zoro #
G721699856
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Overall Height
1.45 in
Overall Width
2.4 in
Overall Length
3 in
Details
Connection Type
FIP x FIP
Item
Valves
Max. Pressure
150 psi at 73 deg F
Seal Material
EPDM
Body Material
PVC
Standards
ANSI B1.20.1
Description
MIDLAND INDUSTRIES 940284 Ball Valve, 1/2 in Nominal, FIP x FIP, 150 psi at 73 deg F Pressure, PVC Body
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.