VALVE BALL 1/2IN FNPT X FNPT 600 PSI WOG

  • Mfr # 940173

  • Zoro # G021698832


product price:  $17.99
/ea

Key Features

Temp. Range
-22 to 302 deg F
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Connection Type
FNPT x FNPT
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940173
Zoro #
G021698832
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1 in
Overall Length
4.8 in
Overall Width
2.05 in
Pipe Size
1/2 in

Details

Temp. Range
-22 to 302 deg F
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Connection Type
FNPT x FNPT
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842
Item
Valves
Seal Material
PTFE

Description

MIDLAND INDUSTRIES 940173 Ball Valve, 1/2 in Nominal, FNPT x FNPT, 600 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.