VALVE BALL 1/4IN FIP X FIP 600 PSI WOG

  • Mfr # 941151LF

  • Zoro # G721700729


product price:  $15.65
/ea

Key Features

Pipe Size
1/4 in
Connection Type
FIP x FIP
Body Material
Lead-Free Forged Brass
Temp. Range
-40 to 365 deg F
Standards
ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
941151LF
Zoro #
G721700729
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
4.55 in
Overall Height
0.9 in
Overall Width
1.9 in

Details

Connection Type
FIP x FIP
Item
Valves
Body Material
Lead-Free Forged Brass
Temp. Range
-40 to 365 deg F
Standards
ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Max. Pressure
600 psi WOG

Description

MIDLAND INDUSTRIES 941151LF Ball Valve, 1/4 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.