Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 1IN FIP X FIP 600 PSI WOG HDL
- Mfr # 941155LF
- Zoro # G221698762
product price:Â
$
41.25
/ea
Key Features
Ball Material
316 Stainless Steel
Pipe Size
1 in
Connection Type
FIP x FIP
Temp. Range
-40 to 365 deg F
Max. Pressure
600 psi WOG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 941155LF
- Zoro #
- G221698762
- UPC #
- -
- Country of Origin
- Multiple
- Ball Material
- 316 Stainless Steel
- Connection Type
- FIP x FIP
- Item
- Valves
- Temp. Range
- -40 to 365 deg F
- Max. Pressure
- 600 psi WOG
- Body Material
- Lead-Free Forged Brass
- Standards
- ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Dimensions
- Pipe Size
- 1 in
- Overall Height
- 1.85 in
- Overall Length
- 5.85 in
- Overall Width
- 2.85 in
Description
MIDLAND INDUSTRIES 941155LF Ball Valve, 1 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.