VALVE BALL 1IN FNPT X FNPT 600 PSI WOG

  • Mfr # 940175L

  • Zoro # G821699817


product price:  $48.15
/ea

Key Features

Body Material
Forged Brass
Seal Material
PTFE
Overall Height
1.75 in
Temp. Range
-22 to 302 deg F
Overall Width
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940175L
Zoro #
G821699817
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.75 in
Overall Width
9.9 in
Overall Length
3 in
Pipe Size
1 in

Details

Body Material
Forged Brass
Seal Material
PTFE
Temp. Range
-22 to 302 deg F
Ball Material
Brass
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842
Connection Type
FNPT x FNPT
Item
Valves

Description

MIDLAND INDUSTRIES 940175L Ball Valve, 1 in Nominal, FNPT x FNPT, 600 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.