
VALVE BALL 1IN FPT X FPT 600 PSI WOG BRS
Mfr # 940175LF
Zoro # G221698588
product price:Â $80.15
/eaKey Features
Ball Material
Stainless Steel
Pipe Size
1 in
Connection Type
FPT x FPT
Temp. Range
-22 to 302 deg F
Body Material
Lead-Free Forged Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
940175LF
Zoro #
G221698588
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1 in
Overall Height
1.75 in
Overall Length
6.45 in
Overall Width
2.95 in
Details
Ball Material
Stainless Steel
Connection Type
FPT x FPT
Item
Valves
Temp. Range
-22 to 302 deg F
Body Material
Lead-Free Forged Brass
Seal Material
PTFE
Max. Pressure
600 psi WOG
Standards
ANSI B1.20.1, CSA Certified, FM Approved, IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157, UL 125/1477/842/258
Description
MIDLAND INDUSTRIES 940175LF Ball Valve, 1 in Nominal, FPT x FPT, 600 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.