Zoro Homepage

VALVE BALL 1IN PEX X PEX 400 PSI WOG SST

  • Mfr # 945603LF

  • Zoro # G021699983


original price: $29.45
10% off
new price: $26.49
/ea

Key Features

Max. Pressure
400 psi WOG
Body Material
Lead-Free Forged Brass
Pipe Size
1 in
Connection Type
PEX x PEX
Overall Height
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945603LF
Zoro #
G021699983
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Height
1.45 in
Overall Width
2.45 in
Overall Length
6.4 in

Details

Max. Pressure
400 psi WOG
Body Material
Lead-Free Forged Brass
Connection Type
PEX x PEX
Item
Valves
Standards
AB 1953, ASTMF 1807, CSA Certified, CUPC, NSF/ANSI 61 and 372 (ANNEX G), NSF 14

Description

MIDLAND INDUSTRIES 945603LF Ball Valve, 1 in Nominal, PEX x PEX, 400 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.