
VALVE BALL 2-1/2IN FIP X FIP 600 PSI WOG
Mfr # 941159LF
Zoro # G421698593
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Pipe Size
2-1/2 in
Connection Type
FIP x FIP
Body Material
Lead-Free Forged Brass
Max. Pressure
600 psi WOG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
941159LF
Zoro #
G421698593
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2-1/2 in
Overall Width
6.35 in
Overall Length
10.45 in
Overall Height
4.2 in
Details
Ball Material
Stainless Steel
Connection Type
FIP x FIP
Item
Valves
Body Material
Lead-Free Forged Brass
Max. Pressure
600 psi WOG
Temp. Range
-40 to 365 deg F
Standards
ANSI B1.20.1, CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Description
MIDLAND INDUSTRIES 941159LF Ball Valve, 2-1/2 in Nominal, FIP x FIP, 600 psi WOG Pressure, -40 to 365 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.