Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 2-1/2IN FPT X FPT 400 PSI WOG
- Mfr # 940179LF
- Zoro # G421699163
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Pipe Size
2-1/2 in
Connection Type
FPT x FPT
Temp. Range
-22 to 302 deg F
Max. Pressure
400 psi WOG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 940179LF
- Zoro #
- G421699163
- UPC #
- -
- Country of Origin
- Unknown
- Ball Material
- 316 Stainless Steel
- Connection Type
- FPT x FPT
- Item
- Valves
- Temp. Range
- -22 to 302 deg F
- Max. Pressure
- 400 psi WOG
- Standards
- ANSI B1.20.1, IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157, UL 125/1477/842
- Seal Material
- PTFE
- Body Material
- Lead-Free Forged Brass
Dimensions
- Pipe Size
- 2-1/2 in
- Overall Width
- 11.9 in
- Overall Length
- 5.4 in
- Overall Height
- 5.35 in
Description
MIDLAND INDUSTRIES 940179LF Ball Valve, 2-1/2 in Nominal, FPT x FPT, 400 psi WOG Pressure, -22 to 302 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.