VALVE BALL 2-PC 1-1/2IN FIP 1000 PSI WOG

  • Mfr # 949167

  • Zoro # G221701561


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Pipe Size
1-1/2 in
Overall Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949167
Zoro #
G221701561
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2 in
Overall Width
8.75 in
Overall Length
4.35 in
Overall Height
2.8 in

Details

Body Material
316 Stainless Steel
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Connection Type
FIP
Item
Valves
Seal Material
PTFE

Description

MIDLAND INDUSTRIES 949167 2-Piece Ball Valve, 1-1/2 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.