VALVE BALL 2-PC 1-1/2IN FPT X FPT FULL

  • Mfr # 949177

  • Zoro # G121699319


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2 in
Max. Pressure
2000 psi
Connection Type
FPT x FPT
Body Material
316 Stainless Steel
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949177
Zoro #
G121699319
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2 in
Overall Height
2.9 in
Overall Width
9.2 in
Overall Length
5.8 in

Details

Max. Pressure
2000 psi
Connection Type
FPT x FPT
Item
Valves
Body Material
316 Stainless Steel
Seal Material
PTFE
Standards
ANSI B2.1, API 598

Description

MIDLAND INDUSTRIES 949177 2-Piece Ball Valve, 1-1/2 in Nominal, FPT x FPT, 2000 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.