Shop MIDLAND INDUSTRIES
See all product information
Create Account
VALVE BALL 2-PC 1-1/4IN FIP 1000 PSI WOG
- Mfr # 949166
- Zoro # G521699490
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Ball Port Style
Full
Connection Type
FIP
Max. Pressure
1000 psi WOG
Nominal Valve Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 949166
- Zoro #
- G521699490
- UPC #
- -
- Country of Origin
- Multiple
- Ball Material
- 316 Stainless Steel
- Ball Port Style
- Full
- Connection Type
- FIP
- Item
- Valves
- Max. Pressure
- 1000 psi WOG
- Temp. Range
- -60 to 450°F
Dimensions
- Nominal Valve Size
- 1-1/4 in
Description
MIDLAND INDUSTRIES 949166 2-Piece Ball Valve, 1-1/4 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.