
VALVE BALL 2-PC 1/2IN FIP 1000 PSI WOG
Mfr # 949163
Zoro # G921698413
product price: $73.55
/eaKey Features
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Seal Material
PTFE
Pipe Size
1/2 in
Connection Type
FIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949163
Zoro #
G921698413
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Overall Width
2.35 in
Overall Height
1.3 in
Overall Length
5.75 in
Details
Max. Pressure
1000 psi WOG
Temp. Range
-60 to 450 deg F
Seal Material
PTFE
Connection Type
FIP
Ball Material
316 Stainless Steel
Item
Valves
Body Material
316 Stainless Steel
Description
MIDLAND INDUSTRIES 949163 2-Piece Ball Valve, 1/2 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.