
VALVE BALL 2-PC 2IN FPT X FPT CS FULL
Mfr # 949118
Zoro # G421698548
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FPT x FPT
Max. Pressure
2000 psi WOG
Body Material
Carbon Steel
Overall Length
8.4 in
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949118
Zoro #
G421698548
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8.4 in
Overall Width
5.8 in
Overall Height
3.75 in
Pipe Size
2 in
Details
Connection Type
FPT x FPT
Max. Pressure
2000 psi WOG
Body Material
Carbon Steel
Seal Material
PTFE
Temp. Range
-10 to 150 deg C
Item
Valves
Standards
ANSI B1.20.1
Description
MIDLAND INDUSTRIES 949118 2-Piece Ball Valve, 2 in Nominal, FPT x FPT, 2000 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.