VALVE BALL 2-PC 3/8IN FIP 1000 PSI WOG

  • Mfr # 949162

  • Zoro # G321698518


product price: $58.45
/ea

Key Features

Seal Material
PTFE
Temp. Range
-60 to 450 deg F
Ball Material
Stainless Steel
Max. Pressure
1000 psi WOG
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949162
Zoro #
G321698518
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 in
Overall Height
1.2 in
Overall Width
2.15 in
Overall Length
5.65 in

Details

Seal Material
PTFE
Item
Valves
Temp. Range
-60 to 450 deg F
Ball Material
Stainless Steel
Max. Pressure
1000 psi WOG
Body Material
316 Stainless Steel
Connection Type
FIP

Description

MIDLAND INDUSTRIES 949162 2-Piece Ball Valve, 3/8 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.