
VALVE BALL 2-PC 3/8IN FPT X FPT 2000PSI
Mfr # 949172
Zoro # G421697923
product price: $61.39
/eaKey Features
Overall Length
2.13 in
Pipe Size
3/8 in
Overall Height
2.16 in
Seal Material
PTFE
Ball Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949172
Zoro #
G421697923
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2.13 in
Pipe Size
3/8 in
Overall Height
2.16 in
Overall Width
4.33 in
Details
Seal Material
PTFE
Ball Material
Stainless Steel
Standards
ANSI B2.1, API 598
Connection Type
FPT x FPT
Item
Valves
Body Material
316 Stainless Steel
Max. Pressure
2000 psi
Description
MIDLAND INDUSTRIES 949172 2-Piece Ball Valve, 3/8 in Nominal, FPT x FPT, 2000 psi Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.