VALVE BALL 2-PC 3IN FIP 1000 PSI WOG

  • Mfr # 949170

  • Zoro # G121698749


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Connection Type
FIP
Max. Pressure
1000 psi WOG
Body Material
316 Stainless Steel
Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949170
Zoro #
G121698749
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3 in
Overall Width
7.35 in
Overall Length
7.25 in
Overall Height
5.35 in

Details

Seal Material
PTFE
Connection Type
FIP
Max. Pressure
1000 psi WOG
Body Material
316 Stainless Steel
Item
Valves
Temp. Range
-60 to 450 deg F

Description

MIDLAND INDUSTRIES 949170 2-Piece Ball Valve, 3 in Nominal, FIP, 1000 psi WOG Pressure, -60 to 450 deg F

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.