VALVE BALL 2IN FPT X FPT 600 PSI WOG BRS

  • Mfr # 940178LF

  • Zoro # G221699431


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead-Free Forged Brass
Ball Port Style
Full
Connection Type
FPT x FPT
Standards
ANSI B1.20.1|CSA Certified|FM Approved|IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157|UL 125/1477/842/258
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940178LF
Zoro #
G221699431
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Valve Size
2 in

Details

Ball Material
Lead-Free Forged Brass
Ball Port Style
Full
Connection Type
FPT x FPT
Item
Valves
Standards
ANSI B1.20.1|CSA Certified|FM Approved|IAMPO to cUPC, NSF/ANSI-61, NSF/ANSI-372, IGC 157|UL 125/1477/842/258
Max. Pressure
600 psi WOG
Temp. Range
-22 to 302°F

Description

MIDLAND INDUSTRIES 940178LF Ball Valve, 2 in Nominal, FPT x FPT, 600 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.