VALVE BALL 2IN SLIP X SLIP PVC FULL EPDM

  • Mfr # 940299

  • Zoro # G121700855


product price:  $25.19
/ea

Key Features

Seal Material
EPDM
Max. Pressure
150 psi at 73 deg F
Body Material
PVC
Ball Material
Chromium-Plated Brass
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940299
Zoro #
G121700855
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Overall Length
4.9 in
Overall Height
3.45 in
Overall Width
5.55 in

Details

Seal Material
EPDM
Max. Pressure
150 psi at 73 deg F
Body Material
PVC
Ball Material
Chromium-Plated Brass
Connection Type
Slip x Slip
Item
Valves
Standards
ASTM D2466

Description

MIDLAND INDUSTRIES 940299 Ball Valve, 2 in Nominal, Slip x Slip, 150 psi at 73 deg F Pressure, PVC Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.