VALVE BALL 2IN SWT X SWT 600 PSI WOG HDL

  • Mfr # 941168LF

  • Zoro # G921697911


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 to 365 deg F
Pipe Size
2 in
Connection Type
Sweat x Sweat
Overall Length
8.05 in
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941168LF
Zoro #
G921697911
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
8.05 in
Overall Height
3.2 in
Overall Width
5.9 in

Details

Temp. Range
-40 to 365 deg F
Connection Type
Sweat x Sweat
Item
Valves
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157, IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Body Material
Lead-Free Forged Brass
Ball Material
Stainless Steel
Max. Pressure
600 psi WOG

Description

MIDLAND INDUSTRIES 941168LF Ball Valve, 2 in Nominal, Sweat x Sweat, 600 psi WOG Pressure, -40 to 365 deg F

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.