VALVE BALL 3/4IN FGH X MGH 1 500PSI BRS

  • Mfr # 30161

  • Zoro # G821699534


product price:  $72.19
/ea

Key Features

Pipe Size
3/4 in
Ball Material
Carbon Steel
Overall Height
1.55 in
Overall Length
1.8 in
Overall Width
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30161
Zoro #
G821699534
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Overall Height
1.55 in
Overall Length
1.8 in
Overall Width
2.35 in

Details

Ball Material
Carbon Steel
Max. Pressure
500 psi
Operating Temperature - Maximum
180 deg F
Item
Valves
Connection Type
FGH x MGH
Body Material
Brass

Description

MIDLAND INDUSTRIES 30161 Ball Valve, 3/4 in Nominal, FGH x MGH, 1 -Port/Way, 500 psi Pressure, 180 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.