VALVE BALL 3/4IN FIP X FIP PVC FULL EPDM

  • Mfr # 940285

  • Zoro # G221700342


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Max. Pressure
150 psi at 73 deg F
Overall Height
2.15 in
Overall Width
3.4 in
Overall Length
4.2 in
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940285
Zoro #
G221700342
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2.15 in
Overall Width
3.4 in
Overall Length
4.2 in
Pipe Size
3/4 in

Details

Max. Pressure
150 psi at 73 deg F
Seal Material
EPDM
Connection Type
FIP x FIP
Standards
ANSI B1.20.1
Item
Valves
Body Material
PVC
Ball Material
Brass

Description

MIDLAND INDUSTRIES 940285 Ball Valve, 3/4 in Nominal, FIP x FIP, 150 psi at 73 deg F Pressure, PVC Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.