
VALVE BALL 3/4IN SWT X SWT 600 PSI WOG
Mfr # 941164LF
Zoro # G321698198
original price: $23.99 , new price: $21.15 , 11 percent off
new price: $21.15
/eaKey Features
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157|IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Ball Material
Lead-Free Forged Brass
Temp. Range
-40 to 365°F
Nominal Valve Size
3/4 in
Ball Port Style
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
941164LF
Zoro #
G321698198
UPC #
-
Country of Origin
China
Dimensions
Nominal Valve Size
3/4 in
Details
Standards
CSA Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157|IAPMO Listed to NSF/ANSI-61, NSF/ANSI-372, IGC-157
Ball Material
Lead-Free Forged Brass
Temp. Range
-40 to 365°F
Item
Valves
Ball Port Style
Full
Max. Pressure
600 psi WOG
Description
MIDLAND INDUSTRIES 941164LF Ball Valve, 3/4 in Nominal, Sweat x Sweat, 600 psi WOG Pressure, -40 to 365 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.