VALVE BALL 3IN FNPT X FNPT 400 PSI WOG

  • Mfr # 940180

  • Zoro # G021701051


original price: $360.99
12% off
new price: $316.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Seal Material
PTFE
Ball Material
316 Stainless Steel
Body Material
Forged Brass
Temp. Range
-22 to 302 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940180
Zoro #
G021701051
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3 in
Overall Length
12.1 in
Overall Height
4.8 in
Overall Width
7 in

Details

Seal Material
PTFE
Ball Material
316 Stainless Steel
Body Material
Forged Brass
Temp. Range
-22 to 302 deg F
Max. Pressure
400 psi WOG
Standards
ANSI B1.20.1, AB1953, CSA Certified, FM Approved, UL 125/258/842
Connection Type
FNPT x FNPT
Item
Valves

Description

MIDLAND INDUSTRIES 940180 Ball Valve, 3 in Nominal, FNPT x FNPT, 400 psi WOG Pressure, -22 to 302 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.