VALVE BALL 3IN SKT X SKT PVC FULL EPDM

  • Mfr # 940301

  • Zoro # G621699260


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
3 in
Ball Material
PVC
Color - Valve Body
White
Max. Pressure
150 psi at 73° F
Standards
ASTM D2466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940301
Zoro #
G621699260
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
3 in

Details

Item
Valves
Ball Material
PVC
Color - Valve Body
White
Max. Pressure
150 psi at 73° F
Standards
ASTM D2466
Ball Port Style
Full

Description

MIDLAND INDUSTRIES 940301 Ball Valve, 3 in Nominal, Socket x Socket, 150 psi at 73 deg F Pressure, PVC Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.