
VALVE BALL EXH SAF VENTED 1/2IN BRS FULL
Mfr # 948143
Zoro # G921699205
product price: $27.59
/eaKey Features
Overall Height
1.2 in
Body Material
Brass
Overall Width
2.2 in
Overall Length
5 in
Connection Type
FPT x FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
948143
Zoro #
G921699205
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
1.2 in
Overall Width
2.2 in
Overall Length
5 in
Pipe Size
1/2 in
Details
Body Material
Brass
Connection Type
FPT x FPT
Item
Valves
Ball Material
Stainless Steel
Max. Pressure
400 psi WOG
Description
MIDLAND INDUSTRIES 948143 Vented Safety Exhaust Ball Valve, 1/2 in Nominal, FPT x FPT, 400 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.