VALVE BALL EXH VENTED 1/2IN FPT X FPT

  • Mfr # 948133

  • Zoro # G721699276


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Connection Type
FPT x FPT
Max. Pressure
200 psi CWP
Temp. Range
15 to 210 deg F
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
948133
Zoro #
G721699276
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Length
5.3 in
Overall Width
2.15 in
Overall Height
1.25 in

Details

Body Material
Brass
Connection Type
FPT x FPT
Max. Pressure
200 psi CWP
Temp. Range
15 to 210 deg F
Item
Valves
Standards
OSHA Approved
Ball Material
Brass

Description

MIDLAND INDUSTRIES 948133 Vented Exhaust Ball Valve with #10/32 UNP Tap, 1/2 in Nominal, FPT x FPT

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.