VALVE BALL GAS 2-PC 3/4IN FIP X FIP BRS

  • Mfr # 943313

  • Zoro # G121699357


product price:  $20.35
/ea

Key Features

Overall Length
2.4 in
Connection Type
FIP x FIP
Seal Material
PTFE
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943313
Zoro #
G121699357
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2.4 in
Pipe Size
3/4 in
Overall Width
2.15 in
Overall Height
1.25 in

Details

Connection Type
FIP x FIP
Item
Valves
Seal Material
PTFE
Body Material
Brass
Max. Pressure
125 psi
Temp. Range
32 to 149 deg F
Standards
ANSI B1.20.1, ASME B16.44/CR91, ANSI Z21.15/CSA9.1, CSA AGA 3.88, ISO 9002, UL 842/258/125

Description

MIDLAND INDUSTRIES 943313 2-Piece Gas Ball Valve, 3/4 in Nominal, FIP x FIP, 125 psi Pressure, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.