
VALVE BALL ITALIAN 1IN FNPT X FNPT FULL
Mfr # 943204
Zoro # G921698116
product price:Â $52.15
/eaKey Features
Seal Material
TFE
Pipe Size
1 in
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943204
Zoro #
G921698116
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1 in
Overall Length
5.2 in
Overall Width
2.85 in
Overall Height
1.75 in
Details
Seal Material
TFE
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Connection Type
FNPT x FNPT
Temp. Range
20 to 248 deg F
Standards
AB1953, ANSI B1.20.1, CSA AGA 3.88, FM Approved, IAMPO IGC 157 - 2004b, UL 842/258/125
Item
Valves
Description
MIDLAND INDUSTRIES 943204 Italian Ball Valve, 1 in Nominal, FNPT x FNPT, 600 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.