
VALVE BALL ITALIAN 2-1/2IN FPT X FPT BRS
Mfr # 942208
Zoro # G321699126
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chromium-Plated Brass
Pipe Size
2-1/2 in
Connection Type
FPT x FPT
Temp. Range
20 to 248 deg F
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
942208
Zoro #
G321699126
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
2-1/2 in
Overall Height
4 in
Overall Length
5.9 in
Overall Width
5.35 in
Details
Ball Material
Chromium-Plated Brass
Connection Type
FPT x FPT
Item
Valves
Temp. Range
20 to 248 deg F
Body Material
Forged Brass
Max. Pressure
600 psi WOG
Standards
AB1953, ANSI B1.20.1, CSA AGA 3.88, FM Approved, IAMPO IGC 157 - 2004b, UL 842/258/125
Seal Material
TFE
Description
MIDLAND INDUSTRIES 942208 Italian Ball Valve, 2-1/2 in Nominal, FPT x FPT, 600 psi WOG Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.